175 3/1 A B SP 1.000
Description
175 3/1 A B SP 1.000 BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 175 3/1 A B SP 1.000
BDI # 477280
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
583.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.719
Overall Width - Inch:
6.313
65 3/1 A B SP 1.250
Description
65 3/1 A B SP 1.250 BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 65 3/1 A B SP 1.250
BDI # 477272
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
583.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
Overall Width - Inch:
7.875
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
583.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction | High Alloy Shaft | Tapered Roller Bearing | Heavy Duty Industrial Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
33.465
Overall Width - Inch:
15.551
850 3/1 A B SP 1.500
Description
850 3/1 A B SP 1.500 BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 850 3/1 A B SP 1.500
BDI # 477288
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
583.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.344
Overall Width - Inch:
10.625
920 3.25/1 STD SP 2.438
Description
920 3.25/1 STD SP 2.438 BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 920 3.25/1 STD SP 2.438
BDI # 476683
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
583.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.344
Overall Width - Inch:
8.25