2605 3600/1 WR 56C 1.250
Description
2605 3600/1 WR 56C 1.250 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 2605 3600/1 WR 56C 1.250
BDI # 23703463
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
0.5
Flange Outside Diameter - Millimeter:
0.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
2606 3600/1 WR 56C 1.438 SIDE MOUNT
Description
2606 3600/1WR56C 1.438 SIDE MT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 2606 3600/1 WR 56C 1.438 SIDE MOUNT
BDI # 23703625
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
0.5
Flange Outside Diameter - Millimeter:
0.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
2606 3600/1 WR 56C 1.000 SIDE MOUNT
Description
2606 3600/1WR56C 1.0 SIDE MT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 2606 3600/1 WR 56C 1.000 SIDE MOUNT
BDI # 23703541
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
0.5
Flange Outside Diameter - Millimeter:
0.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
1805 3600/1 WR 56C .938
Description
1805 3600/1 WR 56C .938 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 1805 3600/1 WR 56C .938
BDI # 23702634
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
0.5
Flange Outside Diameter - Millimeter:
0.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
44.45
Mounting Method:
Shaft Mounted