790 3.78/1 STD SP 1.750
Description
790 3.78/1 STD SP 1.750 BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 790 3.78/1 STD SP 1.750
BDI # 476960
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
437.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.813
Overall Width - Inch:
6.594
F226S-4-B7
Description
F226S-4-B7 SHAFT MOUNT SPEED REDUCER ; NON RETURNABLE
Part # F226S-4-B7
BDI # 168654
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
437.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Other Mount Torque Arm Mounted
Mounting Method:
Flange Mounted
Overall Length - Inch:
6.69
F231S-4-B7
Description
F231S-4-B7 SHAFT MOUNT SPEED REDUCER ; NON RETURNABLE
Part # F231S-4-B7
BDI # 168665
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
437.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
78.994
Nominal Center Distance - Inch:
3.11
Other Features:
Single Reduction | Other Mount Torque Arm Mounted
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.19
DTR090H-004-0-RM090-39 (22MM BORE)
Description
DTR090H-004-0-RM090-39 GEARHEAD ; NON RETURNABLE 22MM PLANETARY
Part # DTR090H-004-0-RM090-39 (22MM BORE)
BDI # 849472
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
437.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.894
Overall Width - Inch:
3.543
F226S-4-B5
Description
F226S-4-B5 SHAFT MOUNT SPEED REDUCER ; NON RETURNABLE
Part # F226S-4-B5
BDI # 168653
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
437.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Other Mount Torque Arm Mounted
Mounting Method:
Flange Mounted
Overall Length - Inch:
6.69