6GWBPF1 45.8
Description
6GWBPF1 45.8 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # 6GWBPF1 45.8
BDI # 358347
Features
Mounting Frame:
145TY
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
38.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
11.125
Nominal Center Distance - Inch:
0.438
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
6GWBPF2 45.8
Description
6GWBPF2 45.8 WORM GEAR REDUCER ; NON-RETURNABLE
Part # 6GWBPF2 45.8
BDI # 358363
Features
Mounting Frame:
145TY
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
38.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
11.125
Nominal Center Distance - Inch:
0.438
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
K202AF0460MR140/050 EL1
Description
K202AF0460MR140/050 EL1 ; SPEED REDUCER, HELICAL/BEVEL
Part # K202AF0460MR140/050 EL1
BDI # 21458567
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.1HP
Nominal Max Output RPM:
40
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
45.974
Nominal Center Distance - Inch:
1.81
Other Features:
Output Flange
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.5