300Q140H50 108
Description
300Q140H50 108 WORM GEAR REDUCER ; NON-RETURNABLE UH-QH 100-325
Part # 300Q140H50 108
BDI # 24008891
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
35
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction
Assembly Components:
76.2
Mounting Method:
Shaft Mounted
SSW215 50/1 A WR 56C 1.000
Description
SSW215 50/1 A WR 56C 1.000 WORM GR REDCR ; NON-RETURNABLE
Part # SSW215 50/1 A WR 56C 1.000
BDI # 23694397
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.4
Nominal Center Distance - Inch:
2.063
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.863
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.4KW
Nominal Max Output RPM:
36
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
10
Nominal Center Distance - Inch:
0.394
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.76
SSHF72150KB5HSP16
Description
SSHF72150KB5HSP16 ; SPEED REDUCER POR
Part # SSHF72150KB5HSP16
BDI # 184373
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Washdown Duty | 2 Piece Mounting Base | Heavy Duty Tapered Roller Bearing | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.12
SF718-50-B5-G
Description
SF718-50-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # SF718-50-B5-G
BDI # 163058
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345236
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.44