S863BR-500K-M1
Description
S863BR-500K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # S863BR-500K-M1
BDI # 181141
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
3.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
29.972
Nominal Center Distance - Inch:
1.18
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.17
3206 500/1 WR 56C 1.438 SIDE MOUNT
Description
3206 500/1WR56C 1.438 SIDE MT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 3206 500/1 WR 56C 1.438 SIDE MOUNT
BDI # 23704181
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
3.5
Flange Outside Diameter - Millimeter:
3.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
F0500500DBAT03
Description
F0500500DBAT03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE
Part # F0500500DBAT03
BDI # 24197274
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
3.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit with Base Mounted Feet | 56 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.015
F0500500DWJX03
Description
F0500500DWJX03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE
Part # F0500500DWJX03
BDI # 24197170
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
3.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 56 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.83
F0500500DFFV03
Description
F0500500DFFV03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE
Part # F0500500DFFV03
BDI # 24197108
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
3.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit Output Flange on Left | Other Mount Flange Mounted | 56 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.27