6GWBPF1 85.5
Description
6GWBPF1 85.5 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # 6GWBPF1 85.5
BDI # 358350
Features
Mounting Frame:
145T
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
20.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
11.125
Nominal Center Distance - Inch:
0.438
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
6GWBPF2 85.5
Description
6GWBPF2 85.5 WORM GEAR REDUCER ; SIZE 6 F-2 MOUNT
Part # 6GWBPF2 85.5
BDI # 358366
Features
Mounting Frame:
145T
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
20.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
11.125
Nominal Center Distance - Inch:
0.438
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81