2517 X 38MM-KW
Description
2517 X 38MM-KW TL BUSHING ; 1.496" BORE 2517 TAPER LOCK
Part # 2517 X 38MM-KW
BDI # 256968
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
38
Bore - Inch:
1.496
Other Features:
Keyway on ID
Global Part Number GPN:
460063
Bushing Series:
2517
2517 X 30MM-KW
Description
2517 X 30MM-KW TL BUSHING ; 30MM BORE 85.725MM OD 44.45MM LTB
Part # 2517 X 30MM-KW
BDI # 256965
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
Keyway on ID
Global Part Number GPN:
460060
Bushing Series:
2517
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
24
Bore - Inch:
0.945
Other Features:
Keyway on ID
Global Part Number GPN:
460051
Bushing Series:
2517
2517 X 22MM-KW
Description
2517 X 22MM-KW TL BUSHING ; 1.7" TLB X 22MM BORE
Part # 2517 X 22MM-KW
BDI # 256961
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
22
Bore - Inch:
0.866
Other Features:
Keyway on ID
Global Part Number GPN:
460048
Bushing Series:
2517
2517 X 1-1/4-KW 1/4 X 1/8 STL
Description
2517 X 1-1/4-KW 1/4 X 1/8 STL TL BUSHING ; NON RETURNABLE
Part # 2517 X 1-1/4-KW 1/4 X 1/8 STL
BDI # 279076
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Keyway on ID | Steel
Global Part Number GPN:
460019
Bushing Series:
2517