Page 1 of 2

Next

Compare
KM 30

COMPARE

KM 30

Description
KM 30

SKF

Part # KM 30

BDI # 1419601

Features

Thread Size: M150 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 7.677
Outside Diameter - Millimeter: 195
Nominal Thickness - Inch: 0.945

Nominal Thickness - Millimeter: 24

Price Inventory : In stock
Loading Price
QTY
KMT 32

COMPARE

KMT 32

Description
KMT 32

SKF

Part # KMT 32

BDI # 1421655

Features

Thread Size: M160 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 7.677
Outside Diameter - Millimeter: 195
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
KM30

COMPARE

KM30

Description
KM30 BEARING LOCKNUT ; M150X2 195MM OD X 24MM WD

NTN

Part # KM30

BDI # 1221466

Features

Thread Size: M150 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 7.677
Outside Diameter - Millimeter: 195
Nominal Thickness - Inch: 0.945

Nominal Thickness - Millimeter: 24

Price Inventory : Available to order
Loading Price
QTY
AN30

COMPARE

AN30

Description
AN30 BEARING LOCKNUT

NTN

Part # AN30

BDI # 17146580

Features

Thread Size: M150 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 7.677
Outside Diameter - Millimeter: 195
Nominal Thickness - Inch: 0.945

Nominal Thickness - Millimeter: 24

Price Inventory : Available to order
Loading Price
QTY
KM30

COMPARE

KM30

Description
KM30 LOCKNUT ; NON RETURNABLE

DODGE

Part # KM30

BDI # 244416

Features

Thread Size: M150 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 7.677
Outside Diameter - Millimeter: 195
Nominal Thickness - Inch: 0.945

Nominal Thickness - Millimeter: 24

Price Inventory : Available to order
Loading Price
QTY