TN065-2
Description
TN065-2 BRG LOCKNUT ; 18TPI 2-1/16" OD 0.448" NOMINAL THK
Part # TN065-2
BDI # 1374310
Features
Thread Size:
1.312-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Outside Diameter - Millimeter:
52.4
Other Features:
Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.448
Nominal Thickness - Millimeter:
11.379
TN065
Description
TN065 BEARING LOCKNUT ; NON-RETURNABLE 1.813" FACE X2-1/16" OD
Part # TN065
BDI # 21941478
Features
Thread Size:
1.312-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Outside Diameter - Millimeter:
52.4
Threads per Inch:
18
Nominal Thickness - Inch:
0.448
Nominal Thickness - Millimeter:
11.379