612 D16MM PA 612-655092

COMPARE

612 D16MM PA 612-655092

Description
612 D16MM PA 612-655092 SPLIT COLLAR ; NON-RETURNABLE

REXNORD

Part # 612 D16MM PA 612-655092

BDI # 24109197

Features

Split or Solid Description: Two Piece Split Recessed Screw
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 11.684
Inch - Metric: Inch

Material: Polyamide
Outside Diameter - Inch: 1.38
Outside Diameter - Millimeter: 35.052
Bore - Millimeter: 15.875
Other Features: Stainless Steel Hardware

Price Inventory : Available to order
Loading Price
QTY
612 D1/2IN PA 612-655072

COMPARE

612 D1/2IN PA 612-655072

Description
612 D1/2IN PA 612-655072 SPLIT COLLAR ; NON-RETURNABLE

REXNORD

Part # 612 D1/2IN PA 612-655072

BDI # 24109195

Features

Split or Solid Description: Two Piece Split Recessed Screw
Bore Threaded: No
Component: Shaft Collars
Width - Millimeter: 11.684
Inch - Metric: Inch

Material: Polyamide
Outside Diameter - Inch: 1.18
Outside Diameter - Millimeter: 29.972
Bore - Millimeter: 12.7
Other Features: Stainless Steel Hardware

Price Inventory : Available to order
Loading Price
QTY