QC715-40-B5-J
Description
QC715-40-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # QC715-40-B5-J
BDI # 174062
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
344168
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.675
F721-40-B5-J
Description
F721-40-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # F721-40-B5-J
BDI # 171487
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343597
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06
RF760-40F-B11-J
Description
RF760-40F-B11-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # RF760-40F-B11-J
BDI # 169571
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345074
Mounting Method:
Direct Mounted
Overall Length - Inch:
28.25
752-40F-J
Description
752-40F-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # 752-40F-J
BDI # 170466
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
131.064
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343357
Mounting Method:
Direct Mounted
Overall Length - Inch:
23.82
QC721-40-B5-J
Description
QC721-40-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # QC721-40-B5-J
BDI # 174143
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
344231
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.76