20GWPF1 40
Description
20GWPF1 40 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # 20GWPF1 40
BDI # 358323
Features
Mounting Frame:
184T
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Nominal Center Distance - Inch:
3.75
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.47