Page 1 of 5

Next

Compare

COMPARE

321 40/1 C WR

Description
321 40/1 C WR WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 321 40/1 C WR

BDI # 23697329

Features

Component: Right Angle
Mounting Frame: Not Applicable
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 43.8
Flange Outside Diameter - Millimeter: 43.8

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 82.55
Other Features: Single Reduction | Viton Seal | Oversized High Speed Bearing | Premium Tapered Roller Bearing | Large Oil Capacity
Assembly Components: 82.55
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

SSW324 40/1 C WR 56C

Description
SSW324 40/1 C WR 56C WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # SSW324 40/1 C WR 56C

BDI # 23697824

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 43.8
Flange Outside Diameter - Millimeter: 43.8

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 82.55
Other Features: Single Reduction | Food Grade Synthetic lubricant
Assembly Components: 82.55
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

SSW134 40/1 C WR 56C

Description
0270-07217 ; SSW134 40/1 C WR 56C ; POR WORM GEAR DRIVE NON RET SINGLE REDUC

HUB CITY

Part # SSW134 40/1 C WR 56C

BDI # 23691987

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 43.8
Flange Outside Diameter - Millimeter: 43.8

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 33.782
Other Features: Single Reduction | Food Grade Synthetic lubricant
Assembly Components: 33.782
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

304 40/1 C WR 56C

Description
304 40/1 C WR 56C WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 304 40/1 C WR 56C

BDI # 23696280

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 43.8
Flange Outside Diameter - Millimeter: 43.8

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 76.2
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Assembly Components: 76.2
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

324 40/1 C WR 182TC

Description
324 40/1 C WR 182TC WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 324 40/1 C WR 182TC

BDI # 23698333

Features

Component: Right Angle
Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 43.8
Flange Outside Diameter - Millimeter: 43.8

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 82.55
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Assembly Components: 82.55
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY