6GWBPF1 71.9

COMPARE

6GWBPF1 71.9

Description
6GWBPF1 71.9 WORM GEAR REDUCER

BROWNING

Part # 6GWBPF1 71.9

BDI # 358349

Features

Mounting Frame: 145T
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 24.3
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 11.125
Nominal Center Distance - Inch: 0.438
Mounting Method: Direct Mounted
Overall Length - Inch: 12.81

Price Inventory : Available to order
Loading Price
QTY
6GWBPF2 71.9

COMPARE

6GWBPF2 71.9

Description
6GWBPF2 71.9 WORM GEAR REDUCER

BROWNING

Part # 6GWBPF2 71.9

BDI # 358365

Features

Mounting Frame: 145T
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 24.3
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 11.125
Nominal Center Distance - Inch: 0.438
Mounting Method: Direct Mounted
Overall Length - Inch: 12.81

Price Inventory : Available to order
Loading Price
QTY