321 15/1 A WR
Description
321 15/1 A WR WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 321 15/1 A WR
BDI # 21769819
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Flange Outside Diameter - Millimeter:
116.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Viton Seal | Oversized High Speed Bearing | Premium Tapered Roller Bearing | Large Oil Capacity
Assembly Components:
82.55
Mounting Method:
Direct Mounted
SSW264 15/1 A WR 56C
Description
SSW264 15/1 A WR 56C WORM GEAR REDUCER ; NON-RETURNABLE
Part # SSW264 15/1 A WR 56C
BDI # 23689675
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Flange Outside Diameter - Millimeter:
116.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Food Grade Synthetic lubricant
Assembly Components:
66.802
Mounting Method:
Direct Mounted
324 15/1 A WR 143TC
Description
324 15/1 A WR 143TC WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTN
Part # 324 15/1 A WR 143TC
BDI # 21851074
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Flange Outside Diameter - Millimeter:
116.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Direct Mounted
301 15/1 A WR
Description
301 15/1 A WR WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 301 15/1 A WR
BDI # 23695584
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Flange Outside Diameter - Millimeter:
116.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Viton Seal | Oversized High Speed Bearing | Premium Tapered Roller Bearing | Large Oil Capacity
Assembly Components:
76.2
Mounting Method:
Direct Mounted
324 15/1 A WR 56C
Description
324 15/1 A WR 56C WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 324 15/1 A WR 56C
BDI # 23697923
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Flange Outside Diameter - Millimeter:
116.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction
Assembly Components:
82.55
Mounting Method:
Direct Mounted