6GWBPF1 25.4
Description
6GWBPF1 25.4 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # 6GWBPF1 25.4
BDI # 358342
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
68.9
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
11.125
Nominal Center Distance - Inch:
0.438
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
6GWBPF2 25.4
Description
6GWBPF2 25.4 WORM GEAR REDUCER ; NON-RETURNABLE
Part # 6GWBPF2 25.4
BDI # 358358
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
68.9
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
11.125
Nominal Center Distance - Inch:
0.438
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81