HERA35ES 29.10 QLBUSH REQD 1.438
Description
HERA35ES 29.10 QLBUSH REQD 1.438 ; WORM GEAR REDUCER NON-RETURNABLE
Part # HERA35ES 29.10 QLBUSH REQD 1.438
BDI # 23687345
Features
Mounting Frame:
56C-143TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
60.1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | Over Sized Bearings | Bronze Bushing Quill Liner | 0.875" Maximum Input Shaft Diameter | 90 Percentage Efficiency
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.69
HERA35PS 29.10 56C 1.000
Description
HERA35PS 29.10 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE
Part # HERA35PS 29.10 56C 1.000
BDI # 475441
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
60.1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | High-Efficiency | 90 Percentage Efficiency
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.82
HERA35AS 29.10 (24) 1.000
Description
HERA35AS 29.10 (24) 1.000 WORM GR REDCR ; NON-RETURNABLE
Part # HERA35AS 29.10 (24) 1.000
BDI # 475665
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
60.1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | High-Efficiency | 90 Percentage Efficiency
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.13
HERA35AS 29.10 (24) 1.250
Description
HERA35AS 29.10 (24) 1.250 WORM GR REDCR ; NON-RETURNABLE
Part # HERA35AS 29.10 (24) 1.250
BDI # 475689
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
60.1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | High-Efficiency | 90 Percentage Efficiency
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.13
HERA35PS 29.10 56C 1.125
Description
HERA35PS 29.10 56C 1.125 WORM GEAR REDCR ; NON-RETURNABLE
Part # HERA35PS 29.10 56C 1.125
BDI # 475449
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
60.1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
High-Efficiency | Sleeve Type Hollow Bore
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.815