RF738-40E-B9-J
Description
RF738-40E-B9-J WORM SPEED REDUCER ; NON RETURNABLE
Part # RF738-40E-B9-J
BDI # 172157
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
344969
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.38
40A40R18
Description
40A40R18 TIGEAR-2 REDUCER ; NON RETURNABLE SOLID SIZES 35-47
Part # 40A40R18
BDI # 278206
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
101.6
Nominal Center Distance - Inch:
4
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.99
QC715-40-B5-J
Description
QC715-40-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # QC715-40-B5-J
BDI # 174062
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
344168
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.675
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343402
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.69
20A40R56
Description
20A40R56 TIGEAR-2 REDUCER ; NON RETURNABLE SOLID SIZES 13-20
Part # 20A40R56
BDI # 267728
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346637
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.3