HERA35AS 52.50 (24) 1.125
Description
HERA35AS 52.50 (24) 1.125 WORM GR REDCR ; NON-RETURNABLE
Part # HERA35AS 52.50 (24) 1.125
BDI # 475675
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
33.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | High-Efficiency | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
9.13
HERA35AS 52.50 (24) 1.250
Description
HERA35AS 52.50 (24) 1.250 WORM GR REDCR ; NON-RETURNABLE
Part # HERA35AS 52.50 (24) 1.250
BDI # 475691
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
33.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | High-Efficiency | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
9.13
HERA35AS 52.50 (24) 1.438
Description
HERA35AS 52.50 (24) 1.438 WORM GR REDCR ; NON-RETURNABLE
Part # HERA35AS 52.50 (24) 1.438
BDI # 475699
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
33.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | High-Efficiency | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
9.13
HERA35ES 52.50 56C 1.000
Description
HERA35ES 52.50 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE
Part # HERA35ES 52.50 56C 1.000
BDI # 475331
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
33.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | Over Sized Bearings | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.69
HERA35ES 52.50 56C .750
Description
HERA35ES 52.50 56C .750 WORM GEAR REDCR ; NON-RETURNABLE
Part # HERA35ES 52.50 56C .750
BDI # 475315
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
33.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | Over Sized Bearings | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.69