ODG634 GBF130/56 50Hz T.BOX=E
Description
WEG ODG634 GBF130/56 50Hz T.BOX=E
Part # ODG634 GBF130/56 50Hz T.BOX=E
BDI # 15092702
Features
Mounting Frame:
OG6
Nominal Max Input Rating:
120W
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
33
Nominal Center Distance - Inch:
1.299
Other Features:
50Hz Frequency | Terminal Box E
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.61
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
46
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
46
Nominal Center Distance - Inch:
1.811
Other Features:
Tapped Holes on Both Sides of Output
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.764
ODG534 GB130/56 50Hz T.BOX=G
Description
WEG ODG534 GB130/56 50Hz T.BOX=G
Part # ODG534 GB130/56 50Hz T.BOX=G
BDI # 15083835
Features
Mounting Frame:
OG5
Nominal Max Input Rating:
120W
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
33
Nominal Center Distance - Inch:
1.299
Other Features:
50Hz Frequency | Terminal Box G
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.606