R16 RIGID M TL 1615
Description
R16 RIGID M TL 1615 COUPLING HUB ; 5" OD RIGID COUPLING SHAFT
Part # R16 RIGID M TL 1615
BDI # 238205
Features
Bore Profile:
Bushed
Component:
Hub
Flange Type:
Male
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
5050In-Lbs
R30 RIGID M TL 3030
Description
R30 RIGID M TL 3030 COUPLING HUB
Part # R30 RIGID M TL 3030
BDI # 238209
Features
Bore Profile:
Bushed
Component:
Hub
Flange Type:
Male
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
31800In-Lbs
3 3/16 RIBBED RIGID CPLG
Description
3 3/16 RIBBED RIGID CPLG
Part # 3 3/16 RIBBED RIGID CPLG
BDI # 239518
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Type:
No Flange
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Length Thru Bore - Millimeter:
311.15
Other Features:
Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
38200In-Lbs
1 7/8 RIBBED RIGID CPLG
Description
1 7/8 RIBBED RIGID CPLG
Part # 1 7/8 RIBBED RIGID CPLG
BDI # 239506
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Type:
No Flange
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
201.625
Other Features:
Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
7800In-Lbs
7 RIBBED RIGID CPLG
Description
7 RIBBED RIGID CPLG ; NON RETURNABLE
Part # 7 RIBBED RIGID CPLG
BDI # 239529
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Type:
No Flange
Inch - Metric:
Inch
Outside Diameter - Inch:
15.5
Length Thru Bore - Millimeter:
557.225
Other Features:
Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
404000In-Lbs