1 RIBBED RIGID CPLG

COMPARE

1 RIBBED RIGID CPLG

Description
1 RIBBED RIGID CPLG

DODGE

Part # 1 RIBBED RIGID CPLG

BDI # 239498

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 3.625

Length Thru Bore - Millimeter: 133.35
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 1200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1 3/16 RIBBED RIGID CPLG

COMPARE

1 3/16 RIBBED RIGID CPLG

Description
1 3/16 RIBBED RIGID CPLG

DODGE

Part # 1 3/16 RIBBED RIGID CPLG

BDI # 239499

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 3.625

Length Thru Bore - Millimeter: 133.35
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 2000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1 1/4 RIBBED RIGID CPLG

COMPARE

1 1/4 RIBBED RIGID CPLG

Description
1 1/4 RIBBED RIGID CPLG ; 1.25" BORE X 3.625" OD

DODGE

Part # 1 1/4 RIBBED RIGID CPLG

BDI # 239500

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 3.625

Length Thru Bore - Millimeter: 133.35
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 2300In-Lbs

Price Inventory : Available to order
Loading Price
QTY