1 3/8 RIBBED RIGID CPLG

COMPARE

1 3/8 RIBBED RIGID CPLG

Description
1 3/8 RIBBED RIGID CPLG

DODGE

Part # 1 3/8 RIBBED RIGID CPLG

BDI # 239501

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 157.175
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 3100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1 1/2 RIBBED RIGID CPLG

COMPARE

1 1/2 RIBBED RIGID CPLG

Description
1 1/2 RIBBED RIGID CPLG ; 1-1/2" BORE 4-5/8" OD RIGID

DODGE

Part # 1 1/2 RIBBED RIGID CPLG

BDI # 239503

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 157.175
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 4000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1 7/16 RIBBED RIGID CPLG

COMPARE

1 7/16 RIBBED RIGID CPLG

Description
1 7/16 RIBBED RIGID CPLG ; 1-7/16" BORE 4-5/8" OD RIGID

DODGE

Part # 1 7/16 RIBBED RIGID CPLG

BDI # 239502

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 157.175
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 3500In-Lbs

Price Inventory : Available to order
Loading Price
QTY