230/670YMBW507C08
Description
230/670YMBW507C08 SPHERICAL RLR BRG
Part # 230/670YMBW507C08
BDI # 1318051
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/800YMBW33W45A
Description
239/800YMBW33W45A SPHERICAL RLR BRG ; 900MM OD
Part # 239/800YMBW33W45A
BDI # 24619288
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
41.732
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
240/800YMDW507C08C2
Description
240/800YMDW507C08C2 SPHERICAL RLR BRG ; NON RETURNABLE 900MM OD
Part # 240/800YMDW507C08C2
BDI # 24619296
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Other Features:
Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
241/710KYMDW916C6
Description
241/710KYMDW916C6 SPHERICAL RLR BRG ; 900MM OD
Part # 241/710KYMDW916C6
BDI # 24619303
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C6
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
240/710YMDWEW33W45AC3
Description
240/710YMDWEW33W45AC3 SPHERICAL RLR BRG ; POR NON RETURNABLE 900MM OD
Part # 240/710YMDWEW33W45AC3
BDI # 24623935
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Other Features:
Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing