230/1000-K-MB
Description
230/1000-K-MB SPHERICAL ROLLER BEARING ; POR NON RETURNABLE
Part # 230/1000-K-MB
BDI # 24858002
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
55.906
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
241/900-B-K30-MB-C3
Description
241/900-B-K30-MB-C3 SPHERICAL ROLLER BRG ; LARGE BORE
Part # 241/900-B-K30-MB-C3
BDI # 1142900
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
55.906
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
232/800CAME4
Description
232/800CAME4 SPHERICAL ROLLER BEARING ; POR 800MM BOREX1420MM ODX488MM W 2-ROW
Part # 232/800CAME4
BDI # 1184880
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
55.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing