Page 1 of 136

Next

Compare
22208EAE4

COMPARE

22208EAE4

Description
22208EAE4 SPHERICAL ROLLER BEARING ; 40MM BOREX80MM ODX23MM W 2-ROW

NSK

Part # 22208EAE4

BDI # 1412649

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.15
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22314EAE4

COMPARE

22314EAE4

Description
22314EAE4 SPHERICAL ROLLER BEARING ; 70MM BOREX150MM ODX51MM W 2-ROW

NSK

Part # 22314EAE4

BDI # 1184270

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22214EAE4

COMPARE

22214EAE4

Description
22214EAE4 SPHERICAL ROLLER BEARING ; 70MM BOREX125MM ODX31MM W

NSK

Part # 22214EAE4

BDI # 1412654

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.921
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22213CAMKE4C3

COMPARE

22213CAMKE4C3

Description
22213CAMKE4C3 SPHERICAL ROLLER BEARING ; 65MM BOREX120MM ODX31MM W

NSK

Part # 22213CAMKE4C3

BDI # 1184036

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22213CAMKE4

COMPARE

22213CAMKE4

Description
22213CAMKE4 SPHERICAL ROLLER BEARING ; 65MM BOREX120MM ODX31MM W

NSK

Part # 22213CAMKE4

BDI # 1184035

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY