239/1060-K-MB-C3
Description
239/1060-K-MB-C3 SPHERICAL ROLLER BRNG ; NON RETURNABLE 1060MM X 1400MM
Part # 239/1060-K-MB-C3
BDI # 1142131
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
55.118
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
241/900-B-K30-MB-C3
Description
241/900-B-K30-MB-C3 SPHR ROLLER BEARING ; SPHERICAL LARGE BORE
Part # 241/900-B-K30-MB-C3
BDI # 1142900
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
55.906
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
238/1180YMBW20W45A
Description
238/1180YMBW20W45A SPHERICAL RLR BRG ; POR NON RETURNABLE
Part # 238/1180YMBW20W45A
BDI # 21967240
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
55.906
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
238/1180L1K
Description
238/1180L1K ; POR LARGE BORE SPHERICAL BEARING
Part # 238/1180L1K
BDI # 17141056
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
55.906
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/1000-K-MB
Description
230/1000-K-MB SPHERICAL ROLLER BEARING ; POR NON RETURNABLE
Part # 230/1000-K-MB
BDI # 24858002
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
55.906
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing