29317M
Description
29317M SPHERICAL ROLLER THRUST BEARING ; 85MM BOREX150MM ODX39MM W
Part # 29317M
BDI # 20400664
Features
Height - Millimeter:
39
Bore 1 - Inch:
3.346
Height - Inch:
1.535
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29318M
Description
29318M SPHERICAL ROLLER THRUST BEARING ; 90MM BOREX155MM ODX39MM W
Part # 29318M
BDI # 20400666
Features
Height - Millimeter:
39
Bore 1 - Inch:
3.543
Height - Inch:
1.535
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29418M
Description
29418M SPHERICAL THRUST ROLLER BEARING ; 90MM BOREX190MM ODX60MM W
Part # 29418M
BDI # 20400694
Features
Height - Millimeter:
60
Bore 1 - Inch:
3.543
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29415M
Description
29415M SPHERICAL THRUST ROLLER BEARING ; 75MM BOREX160MM ODX51MM W
Part # 29415M
BDI # 20400690
Features
Height - Millimeter:
51
Bore 1 - Inch:
2.953
Height - Inch:
2.008
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
Features
Height - Millimeter:
3.175
Bore 1 - Inch:
3.75
Bore 2 - Millimeter:
95.25
Height - Inch:
0.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel