29460EJ
Description
29460EJ THRUST SPHERICAL RLR BRG ASSY ; STEEL CAGE 24OD
Part # 29460EJ
BDI # 20352935
Features
Height - Millimeter:
145
Bore 1 - Inch:
11.811
Bore 2 - Millimeter:
392
Height - Inch:
5.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29460M
Description
29460M SPHERICAL THRUST ROLLER BEARING ; 300MM BOREX540MM ODX145MM W
Part # 29460M
BDI # 1185355
Features
Height - Millimeter:
145
Bore 1 - Inch:
11.811
Height - Inch:
5.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
Features
Height - Millimeter:
85
Bore 1 - Inch:
15.748
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Single Row | High Load Design | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Machined Bronze
Rolling Element:
Spherical Roller Bearing
29280-E1-MB
Description
29280-E1-MB AXIAL SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 29280-E1-MB
BDI # 19408955
Features
Height - Millimeter:
85
Bore 1 - Inch:
15.748
Bore 2 - Millimeter:
460
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Features
Height - Millimeter:
117.348
Bore 1 - Inch:
10
Bore 2 - Millimeter:
254
Height - Inch:
4.62
Bore 2 - Inch:
10
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
21.25
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No