Features
Height - Millimeter:
3.175
Bore 1 - Inch:
3.75
Bore 2 - Millimeter:
95.25
Height - Inch:
0.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
29230M
Description
29230M SPHERICAL ROLLER THRUST BEARING ; 150MM BOREX215MM ODX39MM W
Part # 29230M
BDI # 20400648
Features
Height - Millimeter:
39
Bore 1 - Inch:
5.906
Height - Inch:
1.535
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Single Row | Light Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29420E
Description
29420E SPHERICAL THRUST ROLLER BEARING ; 100MM BOREX210MM ODX67MM W
Part # 29420E
BDI # 1185338
Features
Height - Millimeter:
67
Bore 1 - Inch:
3.937
Height - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Rolling Element:
Spherical Roller Bearing
29413E
Description
29413E SPHERICAL THRUST ROLLER BEARING ; 65MM BOREX140MM ODX45MM W
Part # 29413E
BDI # 1185331
Features
Height - Millimeter:
45
Bore 1 - Inch:
2.559
Height - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Rolling Element:
Spherical Roller Bearing
29340M
Description
29340M SPHERICAL THRUST ROLLER BEARING ; 200MM BOREX340MM ODX85MM W
Part # 29340M
BDI # 1185321
Features
Height - Millimeter:
85
Bore 1 - Inch:
7.874
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing