29320E
Description
29320E SPHERICAL THRUST ROLLER BEARING ; 100MM BOREX170MM ODX42MM W
Part # 29320E
BDI # 1185304
Features
Height - Millimeter:
42
Bore 1 - Inch:
3.937
Height - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Rolling Element:
Spherical Roller Bearing
29320M
Description
29320M SPHERICAL THRUST ROLLER BEARING ; 100MM BOREX170MM ODX42MM W
Part # 29320M
BDI # 1185305
Features
Height - Millimeter:
42
Bore 1 - Inch:
3.937
Height - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29424E
Description
29424E SPHERICAL THRUST ROLLER BEARING ; 120MM BOREX250MM ODX78MM W
Part # 29424E
BDI # 1185341
Features
Height - Millimeter:
78
Bore 1 - Inch:
4.724
Height - Inch:
3.071
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Rolling Element:
Spherical Roller Bearing
29422M
Description
29422M SPHERICAL THRUST ROLLER BEARING ; 110MM BOREX230MM ODX73MM W
Part # 29422M
BDI # 1185340
Features
Height - Millimeter:
73
Bore 1 - Inch:
4.331
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29324E
Description
29324E SPHERICAL THRUST ROLLER BEARING ; 120MM BOREX210MM ODX54MM W
Part # 29324E
BDI # 1185307
Features
Height - Millimeter:
54
Bore 1 - Inch:
4.724
Height - Inch:
2.126
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Rolling Element:
Spherical Roller Bearing