29230M
Description
29230M SPHERICAL ROLLER THRUST BEARING ; 150MM BOREX215MM ODX39MM W
Part # 29230M
BDI # 20400648
Features
Height - Millimeter:
39
Bore 1 - Inch:
5.906
Height - Inch:
1.535
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Single Row | Light Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29326E
Description
29326E SPHERICAL THRUST ROLLER BEARING ; 130MM BOREX225MM ODX58MM W
Part # 29326E
BDI # 1185308
Features
Height - Millimeter:
58
Bore 1 - Inch:
5.118
Height - Inch:
2.283
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Rolling Element:
Spherical Roller Bearing
29328E
Description
29328E SPHERICAL THRUST ROLLER BEARING ; 140MM BOREX240MM ODX60MM W
Part # 29328E
BDI # 1185310
Features
Height - Millimeter:
60
Bore 1 - Inch:
5.512
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Rolling Element:
Spherical Roller Bearing
29330M
Description
29330M SPHERICAL THRUST ROLLER BEARING ; 150MM BOREX250MM ODX60MM W
Part # 29330M
BDI # 1185312
Features
Height - Millimeter:
60
Bore 1 - Inch:
5.906
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29426M
Description
29426M SPHERICAL THRUST ROLLER BEARING ; 130MM BOREX270MM ODX85MM W
Part # 29426M
BDI # 1185343
Features
Height - Millimeter:
85
Bore 1 - Inch:
5.118
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing