29240M
Description
29240M SPHERICAL THRUST ROLLER BEARING ; 200MM BOREX280MM ODX48MM W
Part # 29240M
BDI # 1185295
Features
Height - Millimeter:
48
Bore 1 - Inch:
7.874
Height - Inch:
1.89
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Single Row | Light Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29340E
Description
29340E SPHERICAL THRUST ROLLER BEARING ; 200MM BOREX340MM ODX85MM W
Part # 29340E
BDI # 1185320
Features
Height - Millimeter:
85
Bore 1 - Inch:
7.874
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Rolling Element:
Spherical Roller Bearing
29340M
Description
29340M SPHERICAL THRUST ROLLER BEARING ; 200MM BOREX340MM ODX85MM W
Part # 29340M
BDI # 1185321
Features
Height - Millimeter:
85
Bore 1 - Inch:
7.874
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29440M
Description
29440M SPHERICAL THRUST ROLLER BEARING ; 200MM BOREX400MM ODX122MM W
Part # 29440M
BDI # 1185350
Features
Height - Millimeter:
122
Bore 1 - Inch:
7.874
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29436M
Description
29436M SPHERICAL THRUST ROLLER BEARING ; 180MM BOREX360MM ODX109MM W
Part # 29436M
BDI # 1185348
Features
Height - Millimeter:
109
Bore 1 - Inch:
7.087
Height - Inch:
4.291
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing