29413E
Description
29413E SPHERICAL THRUST ROLLER BEARING ; 65MM BOREX140MM ODX45MM W
Part # 29413E
BDI # 1185331
Features
Height - Millimeter:
45
Bore 1 - Inch:
2.559
Height - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Rolling Element:
Spherical Roller Bearing
29415E
Description
29415E SPHERICAL THRUST ROLLER BEARING ; 75MM BOREX160MM ODX51MM W
Part # 29415E
BDI # 1185332
Features
Height - Millimeter:
51
Bore 1 - Inch:
2.953
Height - Inch:
2.008
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Rolling Element:
Spherical Roller Bearing
29414E
Description
29414E SPHERICAL THRUST ROLLER BEARING ; 70MM BOREX150MM ODX48MM W
Part # 29414E
BDI # 1412682
Features
Height - Millimeter:
48
Bore 1 - Inch:
2.756
Height - Inch:
1.89
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Rolling Element:
Spherical Roller Bearing
29415M
Description
29415M SPHERICAL THRUST ROLLER BEARING ; 75MM BOREX160MM ODX51MM W
Part # 29415M
BDI # 20400690
Features
Height - Millimeter:
51
Bore 1 - Inch:
2.953
Height - Inch:
2.008
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29412M
Description
29412M SPHERICAL THRUST ROLLER BEARING ; 60MM BOREX130MM ODX42MM W
Part # 29412M
BDI # 1185330
Features
Height - Millimeter:
42
Bore 1 - Inch:
2.362
Height - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing