23068EJW507C08
Description
23068EJW507C08 SPHERICAL RLR BRG ; 340MM ID 520MM OD 133MM WD
Part # 23068EJW507C08
BDI # 20433156
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
M268730-90096
Description
M268730-90096 TAPERED ROLLER BRG ASSY ; POR DOUBLE ROW 18-24 OD
Part # M268730-90096
BDI # 1366053
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
23.25
Outside Diameter - Millimeter:
590.55
Bore - Millimeter:
381
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
658655
Assembly Components:
M268730 (2) | M268710CD (1) | M268730XA (1)
Basic Number:
M268730
Precision Class:
Standard
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring | Inner Ring Lubrication Hole and Retainer Face grooves
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
EE121140-90012
Description
EE121140-90012 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Part # EE121140-90012
BDI # 1354478
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
26.5
Outside Diameter - Millimeter:
673.1
Bore - Millimeter:
355.6
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
657745
Assembly Components:
EE121140 (1) | 121265 (1)
Basic Number:
EE121140
Precision Class:
Standard
23264KEJW906AC4
Description
23264KEJW906AC4 SPHERICAL RLR BRG ; POR NON RETURNABLE 400-600MM OD
Part # 23264KEJW906AC4
BDI # 21966546
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing