Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN:
373254
Self Aligning:
No
4R7411D1-N
Description
4R7411D1-N CYLINDRICAL ROLLER BEARING ; NON RETURNABLE EXTRA LARGE SIZE
Part # 4R7411D1-N
BDI # 1202620
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
EE231462-90086
Description
EE231462-90086 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE SINGLE ROW 18-24 OD
Part # EE231462-90086
BDI # 24625246
Features
Component:
Assembly
Flange Outside Diameter - Millimeter:
522.199
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Flange Outside Diameter - Inch:
20.559
Outside Diameter - Millimeter:
508
Other Features:
1 Single Cone | 1 Single Cup | Flanged Outer Race | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
654940
Assembly Components:
EE231462 (1) | 232000-B (1)
Precision Class:
Standard
EE231462-90086 REPAIR
Description
EE231462-90086 REPAIR ; TAPERED ROLLER BRG ASSY
Part # EE231462-90086 REPAIR
BDI # 23135678
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Bore - Millimeter:
371.475
Bore - Inch:
14.625
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
EE231462 (1) | 232000B (1)
Basic Number:
EE231462
Precision Class:
Standard
4R7411CS355#N
Description
4R7411CS355 N CYLINDRICAL ROLLER BEARING ; NON RETURNABLE 370MM ID 409MM OD 380MM W
Part # 4R7411CS355#N
BDI # 1202619
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
16.102
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No