705ARXS3131BCF1
Description
705ARXS3131BCF1 ; CYLINDRICAL ROLLER BEARING
Part # 705ARXS3131BCF1
BDI # 1349755
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
31.339
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
275RIU808R3
Description
275RIU808R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 27.5" ID X 40" OD
Part # 275RIU808R3
BDI # 1329544
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456353
Number of Rows of Rollers:
Single Row
LL382149-90013
Description
LL382149-90013 ; TRB SINGLE ASSEMBLY 24-36 OD
Part # LL382149-90013
BDI # 1363555
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
32.25
Outside Diameter - Millimeter:
819.15
Bore - Millimeter:
698.5
Other Features:
1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN:
658350
Assembly Components:
LL382149 (1) | LL382110 (1)
Basic Number:
LL382149
Precision Class:
Standard