R1502EL

COMPARE

R1502EL

Description
R1502EL CYLINDRICAL ROLLER BEARING ; 47.681MM ID 70.658MM OD 22.225MM W OPEN

NTN

Part # R1502EL

BDI # 17149302

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.782
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 453935
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
R1502-EL

COMPARE

R1502-EL

Description
R1502-EL CYLINDRICAL ROLLER BEARING ; POR NON-RETURNABLE

SKF

Part # R1502-EL

BDI # 1305895

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.782
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY