180RYL1527W30BC4
Description
180RYL1527W30BC4 CYL ROLLER BEARING ; POR NON RETURNABLE 36 OD LONG PR ODUCT
Part # 180RYL1527W30BC4
BDI # 1311398
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
200RYL1585W30BC4
Description
200RYL1585W30BC4 CYL ROLLER BEARING ; POR NON RETURNABLE 36 OD LONG PR ODUCT
Part # 200RYL1585W30BC4
BDI # 1311828
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
180RYL1527W30BC3
Description
180RYL1527W30BC3 CYL ROLLER BEARING ; POR NON RETURNABLE 36 OD LONG PR ODUCT
Part # 180RYL1527W30BC3
BDI # 1311397
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
Features
Component:
Double Cone
Width - Millimeter:
184.15
Inch - Metric:
Inch
Bore - Millimeter:
125.425
Bore - Inch:
4.938
Other Features:
Extended Small Rib
Global Part Number GPN:
646632
Precision Class:
Standard
Width - Inch:
7.25
Basic Number:
797DEE
Features
Component:
Double Cone
Width - Millimeter:
158.75
Inch - Metric:
Inch
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Extended Small Rib
Global Part Number GPN:
645756
Precision Class:
Standard
Width - Inch:
6.25
Basic Number:
52393DEE