Features
Component:
Cone
Width - Millimeter:
60.325
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty | Flanged OD
Precision Class:
Standard
Basic Number:
L163149XB
M1956DHE
Description
M1956DHE BEARING OUTER RING ; 380 MM OD X 46 MM W
Part # M1956DHE
BDI # 17148392
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
14.961
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD
Global Part Number GPN:
452472
Number of Rows of Rollers:
Single Row
BT4B 328912 E3/C675
Description
BT4B 328912 E3/C675 TAPERED ROLLER BRG
Part # BT4B 328912 E3/C675
BDI # 22782879
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
19.252
Outside Diameter - Millimeter:
489
Bore - Millimeter:
356
Bore - Inch:
14.016
Precision Class:
Standard
L163149H-902A8
Description
L163149H-902A8 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Part # L163149H-902A8
BDI # 24625527
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Outside Diameter - Millimeter:
444.5
Bore - Millimeter:
355.6
Bore - Inch:
14
Precision Class:
Standard
Basic Number:
L163149H
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Outside Diameter - Millimeter:
444.5
Bore - Millimeter:
355.6
Other Features:
2 Single Cone | 1 Double Cup | Light Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
662680
Assembly Components:
L163149 (2) | L163110CD (1) | L163149XA (1)
Basic Number:
L163149
Precision Class:
Standard