238/1180L1K

COMPARE

238/1180L1K

Description
238/1180L1K ; POR LARGE BORE SPHERICAL BEARING

NTN

Part # 238/1180L1K

BDI # 17141056

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 55.906
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/1180KYMBW33W45A

COMPARE

239/1180KYMBW33W45A

Description
239/1180KYMBW33W45A SPHERICAL RLR BRG ; NON-RETURNABLE 900MM OD

TIMKEN

Part # 239/1180KYMBW33W45A

BDI # 24623920

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 60.63
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
238/1180YMBW20W45A

COMPARE

238/1180YMBW20W45A

Description
238/1180YMBW20W45A SPHERICAL RLR BRG ; POR NON-RETURNABLE

TIMKEN

Part # 238/1180YMBW20W45A

BDI # 21967240

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 55.906
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY