CRHSB-8-1
Description
CRHSB-8-1 NEEDLE BEARING ; CYLINDRICAL OD SEALED
Part # CRHSB-8-1
BDI # 198406
Features
Roller Width - Inch:
0.375
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Roller Width - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Roller Diameter - Inch:
0.5