Page 1 of 29

Next

Compare
NN3012-AS-M-SP

COMPARE

NN3012-AS-M-SP

Description
NN3012-AS-M-SP CYL ROLLER BEARING ; DOUBLE ROW 60MM ID X 95MM OD X 26MM WD

FAG

Part # NN3012-AS-M-SP

BDI # 18102359

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
N1024-K-M1-SP

COMPARE

N1024-K-M1-SP

Description
N1024-K-M1-SP ; CYLINDRICAL ROLLER BEARING WITH CAGE

FAG

Part # N1024-K-M1-SP

BDI # 21856149

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N1007-D-K-TVP-SP-XL

COMPARE

N1007-D-K-TVP-SP-XL

Description
N1007-D-K-TVP-SP-XL X-LIFE BEARING ; CYLINDRICAL RLR POR NON-RETURNABLE

FAG

Part # N1007-D-K-TVP-SP-XL

BDI # 24859834

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Tapered
Retainer: Yes

Cage Material: Polymer
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N1016-K-M1-SP

COMPARE

N1016-K-M1-SP

Description
N1016-K-M1-SP

FAG

Part # N1016-K-M1-SP

BDI # 18102237

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN3008-AS-M-SP

COMPARE

NN3008-AS-M-SP

Description
NN3008-AS-M-SP

FAG

Part # NN3008-AS-M-SP

BDI # 1181843

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY