Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NN 3020.K.W33.M.SP.Q851
Description
IBC BEARING NN 3020.K.W33.M.SP.Q851
Part # NN 3020.K.W33.M.SP.Q851
BDI # 507028
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | High Precision Bearing | Lubrication Groove | Small Bearing Clearance
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN 3009.K.W33.M.SP
Description
IBC BEARING NN 3009.K.W33.M.SP
Part # NN 3009.K.W33.M.SP
BDI # 506950
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | High Precision Bearing | Lubrication Groove
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN 3011.K.W33.M.SP
Description
IBC BEARING NN 3011.K.W33.M.SP
Part # NN 3011.K.W33.M.SP
BDI # 506964
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | High Precision Bearing | Lubrication Groove
Number of Rows of Rollers:
Double Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | High Precision Bearing | Lubrication Groove
Number of Rows of Rollers:
Double Row
Snap Ring:
No