CFRU1-10
Description
CFRU1 10 CAM FOLLOWER ; 10MM STUD DIA X 22MM OD X 12MM W CST
Part # CFRU1-10
BDI # 514128
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238140
CFE 10 BUUR
Description
CFE 10 BUUR CAM FOLLOWER ; 13MM STUD X 22MM OD X 12MM W ECC CST
Part # CFE 10 BUUR
BDI # 20355212
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866
Other Features:
Caged | Carbon Steel
CFFU1-10
Description
CFFU1 10 CAM FOLLOWER ; 10MM STUD X 22MM OD X 12MM W CST
Part # CFFU1-10
BDI # 514113
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
590567
CFE 10 B
Description
CFE 10 B CAM FOLLOWER ; 13MM STUD X 22MM OD X 12MM W ECC CST
Part # CFE 10 B
BDI # 23280621
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866
Other Features:
Caged | Carbon Steel
CFE 10 BR
Description
CFE 10 BR CAM FOLLOWER ; 13MM STUD X 22MM OD X 12MM W ECC CST
Part # CFE 10 BR
BDI # 23280623
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866
Other Features:
Caged | Carbon Steel