CRH8-1VUU
Description
CRH 8 1 VUU CAM FOLLOWER ; 1/4" STUD X 1/2" OD X 3/8" W HD CST
Part # CRH8-1VUU
BDI # 514518
Features
Roller Width - Inch:
0.375
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN:
238536
CRH8-1V
Description
CRH 8 1 V CAM FOLLOWER ; 1/4" STUD X 1/2" OD X 3/8" W HD CST
Part # CRH8-1V
BDI # 514514
Features
Roller Width - Inch:
0.375
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN:
238532
CRH8-1VBUU
Description
CRH 8 1 VBUU CAM FOLLOWER ; 1/4" STUD X 1/2" OD X 3/8" W HD CST
Part # CRH8-1VBUU
BDI # 514516
Features
Roller Width - Inch:
0.375
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
238534
CRH8-1VB
Description
CRH 8 1 VB CAM FOLLOWER ; 1/4" STUD X 1/2" OD X 3/8" W HD CST
Part # CRH8-1VB
BDI # 514515
Features
Roller Width - Inch:
0.375
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
238533
CRH8-1VBUUR
Description
CRH8-1VBUUR CAM FOLLOWER BEARING ; 1/2" ROLLER DIA 3/8" ROLLER WIDTH
Part # CRH8-1VBUUR
BDI # 514517
Features
Roller Width - Inch:
0.375
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
238535