NN3013MBKRE44CC1P4
Description
NN3013MBKRE44CC1P4 CYLINDRICAL RLR BRG ; 65MM BOREX100MM ODX26MM W 2-ROW
Part # NN3013MBKRE44CC1P4
BDI # 1413292
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN:
566175
Number of Rows of Rollers:
Double Row
N1016RXTPCCG5P4XU10
Description
N1016RXTPCCG5P4XU10 CYLNDRCL RLLR BRNG, 80MM DIA BORE 125MM OD 1 ROW 22MM W (SMARTCATALOG)
Part # N1016RXTPCCG5P4XU10
BDI # 25921114
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
PEEK Resin
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Extra Light Series | Special Precision Class P4XU10
Number of Rows of Rollers:
Single Row
Snap Ring:
No
N1015BTCCG5P4
Description
N1015BTCCG5P4 CYLINDRICAL ROLLER BEARING ; 75MM BOREX115MM OD 20MM W 1-ROW
Part # N1015BTCCG5P4
BDI # 1191358
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Nylon
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Extra Light Series
Global Part Number GPN:
566194
Number of Rows of Rollers:
Single Row
NN3920MBKRE2CC1P4
Description
NN3920MBKRE2CC1P4 CYLINDRICAL RLR BRG ; 100MM BOREX140MM ODX30MM W 2-ROW
Part # NN3920MBKRE2CC1P4
BDI # 23940740
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
N1012BTCCG5P4
Description
N1012BTCCG5P4 CYLINDRICAL ROLLER BEARING ; 60MM BOREX95MM OD 18MM W 1-ROW
Part # N1012BTCCG5P4
BDI # 1191349
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Nylon
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Extra Light Series
Global Part Number GPN:
451241
Number of Rows of Rollers:
Single Row