NU314ET
Description
NU314ET CYLINDRICAL ROLLER BEARING ; 70MM BOREX150MM ODX35MM W 1-ROW
Part # NU314ET
BDI # 1192543
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Global Part Number GPN:
451971
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NUP314ET
Description
NUP314ET CYLINDRICAL ROLLER BEARING ; 70MM BOREX150MM ODX35MM W 1-ROW
Part # NUP314ET
BDI # 1192754
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Design Capacity| Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
31315J
Description
31315J TAPERED ROLLER BEARING ; 75MM BOREX160MM ODX40MM W
Part # 31315J
BDI # 1185444
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Outside Diameter - Millimeter:
160
Bore - Millimeter:
75
Bore - Inch:
2.953
Other Features:
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage
Global Part Number GPN:
654354
Precision Class:
Standard
Basic Number:
31315
NJ2315W
Description
NJ2315W CYLINDRICAL ROLLER BEARING ; 75MM BOREX160MM ODX55MM W 1-ROW
Part # NJ2315W
BDI # 1191814
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Global Part Number GPN:
451574
Number of Rows of Rollers:
Single Row