22213KEJW33
Description
22213KEJW33 SPHERICAL RLR BRG ; 65MM ID 120MM OD STEEL CAGE
Part # 22213KEJW33
BDI # 1424206
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Cup
Width - Millimeter:
29
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Precision Class:
Standard
Width - Inch:
1.142
Basic Number:
JXC25723D
22212EJW33
Description
22212EJW33 SPHERICAL RLR BRG ; 60MM ID 110MM OD 28MM WD
Part # 22212EJW33
BDI # 1424201
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
08231D-2
Description
08231D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-5/16" OD 31/32" WD
Part # 08231D-2
BDI # 1309851
Features
Component:
Double Cup
Width - Millimeter:
24.613
Inch - Metric:
Inch
Outside Diameter - Inch:
2.313
Outside Diameter - Millimeter:
58.75
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
647335
Precision Class:
Standard
Width - Inch:
0.969
Basic Number:
8231
Features
Component:
Cup
Width - Millimeter:
27
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Outside Diameter - Millimeter:
161.925
Global Part Number GPN:
646802
Precision Class:
Standard
Width - Inch:
1.063
Basic Number:
48120